LUMBERG Lumberg DIN Plug 5-Pole Male Cable Mount

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shielded Cable Plugs/Sockets. DIN Shielded Cable Plugs/Sockets. Plastic body, nickel housing. Anti-twist.
Feature
Specification
Number of Positions = 5 Gender = Male Mounting Type = Cable Mount Termination Method = Solder Connection Direction = Straight Rated Current = 4A Rated Voltage = 60V ac DIN Number = DIN 45322 Operating Temperature Min = -20°C

Ulasan Produk

Tidak ada ulasan