LUMBERG Lumberg DIN Socket 5-Pole Female Panel Mount

Sebelum PPN:
Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KGR Series Chassis Sockets. Lumberg's KGR series chassis sockets are available with PCB threaded connections. Each socket has a different number of contacts, so you can find the right socket for your application. All models are highly reliable and of excellent quality. Features and Benefits. Rear Mount Wall Mount
Feature
Specification
Number of poles = 5 Gender = Female Mounting Type = Panel Mount Connector Size = M16 Termination Method = Solder Connection Direction = Straight Rated Current = 5A Rated Voltage = 60 V ac IP Protection Rating = IP40 DIN Number = DIN EN 60529 Series = KGR Operating Temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan