LEMO Lemo PCB Socket Through Hole

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90° PCB Sockets - 00 Series. 90° sockets for soldering onto PCBs. These sockets come with female contacts and are available in single (EPL) or double (EPY) types.
Feature
Specification
Type = Coaxial Mounting Type = Through-Hole Mounting Connection Direction = Right Angle Termination Method = Solder Series = 00 S Contact Material = Bronze

Ulasan Produk

Tidak ada ulasan