BIVAR LED holder Bivar, diameter: 5.1mm, LTM-200

Sebelum PPN:
Rp919.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bivar LTM Series LED Spacers. Bivar's LTM series is a series of LED spacers for through-hole LEDs. They mount LEDs higher than the PCB, protecting them from high-temperature environments. LTM spacer mounts feature a tapered internal pin divider that supports the LED pins. They are made from black crystalline polymer and are UL listed. LTM LED Spacers feature: For 3 mm or 5 mm through-hole LEDs Vertical mounting Pin divider Various lengths
Feature
Specification
Diameter = 5.1mm Compatible Products = 5.1 mm PCB LED Assembly Series = LTM

Ulasan Produk

Tidak ada ulasan