BIVAR LED Holder Bivar, Diameter: 7.6mm, Panel, C-174L

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bivar C Series Panel Mounting Clips. Bivar's C Series is a family of panel mounting clips for through-hole LEDs. They reinforce and support the LED when it is mounted on a panel, and also provide protection from harsh environments. All C Series clips are constructed from black nylon. The panel mounting clips are designed to accommodate 3 mm (T-1) or 5 mm (T-1 3/4) LEDs. Manufacturer part numbers ending in -SR feature a self-retaining panel mounting clip.
Feature
Specification
LED Bezel = LED Holder mm Compatible Products = 5 mm (T-1 3/4) Flange LED Holder Mounting Type = Panel Series = C

Ulasan Produk

Tidak ada ulasan