Lascar Lascar Digital Panel Meter for Voltage Measurement DC LED 4.75 to 5.25 V dc DPM 959B

Sebelum PPN:
Rp3.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lascar Digital Voltmeter is a compact device suitable for applications requiring easy readability in all lighting conditions. It features a high-efficiency LED with an integrated red filter for a high-contrast display. The meter can be easily expanded to display volts, amperes, or other engineering units and is available in single-ended, differential, ratiometric, or floating input modes. Full-scale reading is 200 mV dc, and the supply voltage range is 4.75 V to 5.25 V. Features and Benefits: Digit height: 19 mm (0.75 in); Programmable decimal places; Auto-zero; Auto-polarity; 3.5 digits; Operating temperature range: 0 to 50°C; Certifications: ANSI/ESD S20.20:2014; BS EN61340-5-1:2007
Feature
Specification
Current Type = DC Number of Display Digits = 3.5 Display Type = LED Height = 40mm Width = 72mm Depth = 8.4mm Supply Voltage = 4.75 to 5.25 V dc Character Height = 19mm Accuracy = 0.1% Analog Effect = Numeric Only Operating Temperature Min = 0°C Operating Principle = Voltmeter Operating Temperature Max = +50°C

Ulasan Produk

Tidak ada ulasan