Lascar Lascar Voltage Measurement Digital Panel Meter DC LCD (9V Mode / V+ → V-) 6 → 15V DPM 2AS-BL

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lascar Digital Voltmeter The Lascar Digital Voltmeter features a negative rail generator, allowing measurement of signals referenced to the power supply ground. The LED backlight allows for easy reading, even in low-light conditions. The panel meter housing design allows the module to be easily snapped onto a panel. This low-cost module is suitable for both high-volume and low-volume applications. Its maximum measurement is 200 mV dc, and its supply voltage range is 3 to 7.5 V dc or 6.0 to 15.0 V. Features: Digit height: 8.25 mm (0.22 in.), auto-zero/auto-polarity detection, programmable decimal places, LED backlight, 3.5 digits, operating temperature range: 0 to 50°C. Applications: Precision instrumentation systems, power supply monitoring, portable equipment, panel-mounted displays. Low-power voltage measurement. Certifications: ANSI/ESD S20.20:2014, BS EN 61340-5-1:2007.
Feature
Specification
Current Type = DC Number of Display Digits = 3.5 Display Type = LCD Height = 15mm Width = 33mm Depth = 13.6mm Supply Voltage = ( 9 V mode / V + -> V - ) 6 -> 15 V Character Height = 8.25mm Accuracy = ± 1% Analog Effect = Numbers Only Operating Temperature Min = 0°C Operating Principle = Voltmeter Operating Temperature Max = +50°C

Ulasan Produk

Tidak ada ulasan