YAGEO Yageo SMD Resistor, 10Ω, 1206 (3216M), 0.5 W, 0.25 W RC1206JR-0710RL

Sebelum PPN:
Rp66.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Yageo 10 Ω surface mount fixed resistor comes with lead-free terminations made with a thick film process. Suitable for all general purpose applications. High component and equipment reliability. RoHS compliant. Halogen-free epoxy. Reduces environmental hazardous waste. Saves board space. No prohibited materials - used in products/manufacturing
Feature
Specification
Technology = Thick Film Package/Case = 1206 (3216M) Tolerance = ±5% Power Rating = 0.5 W, 0.25 W

Ulasan Produk

Tidak ada ulasan