BROADCOM Optical Transmitter Broadcom

Sebelum PPN:
Rp649.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HFBR-0500Z Series Fiber Optic Receiver. The Avago Technologies HFBR-x5xxZ family is part of the Multi-Function Link Series. These fiber optic link components include transmitters, receivers, connectors, and cables. The HFBR-x5xxZ series is an ideal solution for issues such as voltage isolation/isolation, EMI/RFI immunity, or data security. This family is available in a variety of packages and connectors, providing a solution for mechanical design needs depending on the application. The HFBR-x5xxZ transmitter uses a 660 nm LED for high visibility. The receiver features a DC-coupled monolithic digital IC receiver with an open-collector, Schottky output transistor. The HFBR-x5xxZ series is ideal for a wide range of applications, including motor control triggering, data communications, LANs, and noise-resistant communications for audio/video equipment. The HFBR-x5xxZ series
- Fiber optic components - Hardened digital link: DC to 5MBd - Link distances extended up to 120m at 40kBd - Low current link: 6mA peak supply current - Horizontal/vertical mounting - Interlocking capability - High noise immunity - Easy connectorization: Simplex, duplex, latching connectors - Flame retardant - Compatible with standard TTL circuits
Feature
Specification
Maximum data rate = 5.2428Mbps Typical rise time = 80ns Typical fall time = 40ns

Ulasan Produk

Tidak ada ulasan