BRAINBOXES Ethernet Switch Brainboxes 5

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BrainboxesBrainboxes Light Industrial/Commercial Ethernet 4-Port Unmanaged Switch features galvanically isolated ports. Wide voltage range means it can be connected to USB or factory floor 24V DC power. Power consumption is optimized based on the status of linked devices. CE certified. Features & BenefitsWall-mountable, compact plastic casePower status LEDOperating temperature range: 0°C to 60°CRemovable power terminals for easy wiringNo software requiredEach port features LEDs to indicate connection speed and activityApplicationsFactory floorVehiclesMarine
Feature
Specification
RJ45 ports = 5

Ulasan Produk

Tidak ada ulasan