ZF CHERRY ZF Micro Switch Roller Lever Through Hole

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ENEC, UL. DB Series Micro Switches. The DB Series micro switches are high-precision switches with high repeatability. The DB Series has a long mechanical life and can operate at high temperatures. Rated current: up to 10 A @ 250 V ac. Auxiliary actuator products available. Mechanical life: up to 15 x 106 cycles. Various terminal types available. Case size: V4.
Feature
Specification
Actuator Type = Roller Lever Termination Style = Through-Hole Contact Current Rating = 6 A @ 250 V ac Contact Form = SPDT Operating Force = 0.54 N Operating Temperature Min = -40°C Operating Temperature Max = +120°C Contact Material = Gold, Silver Alloy Mechanical Life = 15,000,000 Operations Operating Temperature Range = -40 to +120°C

Ulasan Produk

Tidak ada ulasan