ZF CHERRY ZF Micro Switch Button Solder

Sebelum PPN:
Rp74.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZF Miniature Micro ZF DB Series Miniature Microswitches feature a button-style spherical head actuator and a contact rating of 6 A @ 250 V ac. These highly reliable SPDT contact configuration microswitches offer high levels of repeatability. Features & Benefits Operating force is 1.47 N Rated operating temperature range: -40 to +120°C Case size: V4 Mechanical life exceeds 15 x 106 Certifications IP50 rated UL certified CSA certified VDE certified SEV certified SEMKO certified Kema DEMKO certified NEMKO certified ove certified BEAB certified SETI certified
Feature
Specification
Actuator Type = Button Termination Style = Solder Contact Current Rating = 6 A @ 250 V ac Contact Form = SPDT Operating Force = 1.47 N Operating Temperature Min = -40°C Operating Temperature Max = +120°C Contact Material = Gold, Silver Alloy Mechanical Life = 15,000,000 Operations Operating Temperature Range = -40 to +120°C

Ulasan Produk

Tidak ada ulasan