HAMMOND Hammond Case for Electronics 89 x 422 x 330mm Aluminum Black

Sebelum PPN:
Rp7.699.900
Spesifikasi
ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hammond RM Series is a rack-mountable equipment enclosure suitable for desk-top or rack-mount applications. The enclosure is ruggedly constructed yet lightweight with all aluminum components. The enclosure is black in color. It is available with or without rack-mount brackets. The front and rear panels are interchangeable. The enclosure has a durable, textured black powder-coated finish.
Feature
Specification
Material = Aluminum Depth = 89 mm Width = 422 mm Height = 330 mm Dimensions = 89 x 422 x 330mm Color = Black

Ulasan Produk

Tidak ada ulasan