BULGIN Panel Mount Fuse Holder Bulgin 10A FX, 250V ac

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)10
Rated Voltage (V)AC250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA, VDE, SEMKO. BULGIN touchproof snap mount, bayonet cap. Snap mount panel mounted fuse holder with bayonet lock and touchproof release using a screwdriver. Panel cutout 12.8 x 11.94 mm AF. Finger protection: PC2. UL94V-0 rated polyester body.
Feature
Specification
Fuse Holder Type = Panel Mount Fuse Size = 5 x 20mm Number of Poles = 1P With Indicator = None Series = FXmm

Ulasan Produk

Tidak ada ulasan