INFINEON Infineon, SRAM 2Mbit, 128K x 16 inch CY7C1011DV33-10BVXI

Sebelum PPN:
Rp91.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cypress Semiconductor CY7C1011DV33 is a high-performance CMOS static RAM organized as 128 K words x 16 bits. It is supplied in a lead-free standard 44-pin TSOP II with center power and ground pinouts, in a 48-ball very fine pitch ball grid array (VFBGA) package. It has a typical high speed of 10 ns. Low standby power. Automatic power-off when deselected. TTL-compatible inputs and outputs.
Feature
Specification
Memory size = 2Mbit Configuration = 128K x 16 inches Number of words = 128K Number of bits per word = 16bit Maximum random access time = 10ns

Ulasan Produk

Tidak ada ulasan