INFINEON Infineon Pioneer Development Board CY8CKIT-042

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Includes a quick start guide, USB-A Mini-B cable, and jumper wires. The CY8CKIT-042-BLE kit features PSoC 4 with additional BLE (Bluetooth 4.1) wireless functionality. The CY8CKIT-042 PSoC 4200 Pioneer Kit, from Cypress. The CY8CKIT-042 PSoC Pioneer development kit is an easy-to-use, cost-effective platform that simplifies creation and design. This development kit is designed for maximum design flexibility, leveraging Arduino shield hardware compatibility and easy-to-use, FCC-certified PSoC BLE and PRoC BLE modules. This development platform enables you to easily develop embedded solutions requiring both mixed-signal functionality and Bluetooth LE radios. The PSoC Creator software runs on your PC and allows you to design your system, write application firmware, download the code to the PSoC, and step through it using the built-in debugger. Onboard Features 48 MHz CY8C4245AXI-483 Cortex-M0 core PSoC 4200 with 32 KB flash memory and 4 KB SRAM Onboard CY8C5868LTI-LP039 PSoC 5LP-based programmer and debugger Onboard NCP1117DT +3.3 V voltage regulator CapSense® touch slider with SmartSense auto-tuning Reset push button for PSoC 4 User push button User RGB LED Status LED for PSoC 5LP USB Mini-B connector for PSoC 4 programming and debugging 6-pin Digilent Pmod expansion connector Arduino Uno v3 Shield header 10-pin programming header for PSoC 5LP 12-pin expansion header for PSoC 5LP GPIO Power: From the USB connector (Vbus +5 dc) or the Arduino Shield header (Vin +5 +12 dc) Applications Embedded design and development Sensing and instrumentation Power management Communications and Networking Signal Processing
Feature
Specification
Category = Development Board Kit Name = Pioneer Technology = PSoC Device Core = ARM Cortex M0 Processor Family Name = PSoC Processor Part Number = CY8C4245AXI-483 Processor Type = MCU

Ulasan Produk

Tidak ada ulasan