INFINEON Infineon N-Channel MOSFET 60 V 200 A Through-Hole Package TO-247AC 3 Pin

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motor Control / AC-DC Synchronous Rectification MOSFETs, Infineon. Motor Control MOSFETs. Infineon offers a comprehensive portfolio of rugged N-Channel and P-Channel MOSFET devices for motor control applications. Synchronous Rectification MOSFETs. Our portfolio of synchronous rectification MOSFETs for AC-DC power supplies meets customer demands for high power density, small size, portability, and flexible systems.
Feature
Specification
Channel Type = N Maximum Continuous Drain Current = 200 A Maximum Drain-Source Voltage = 60 V Series = HEXFET Mounting Type = Through-Hole Pin Count = 3 Maximum Drain-Source Resistance = 3 mΩ Channel Mode = Enhancement Maximum Gate Threshold Voltage = 4 V Minimum Gate Threshold Voltage = 2 V Maximum Power Dissipation = 280000 mW Transistor Configuration = Single Maximum Gate-Source Voltage = -20 V, +20 V Transistor Material = Simm Height = 20.7 mm

Ulasan Produk

Tidak ada ulasan