INFINEON Infineon Power Switch IC

Sebelum PPN:
Rp179.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PROFET Smart High-Side Power Switch, Single Channel, Infineon. Overload Protection, Current Limiting, Short-Circuit Protection, Thermal Shutdown, Overvoltage Protection, Electrostatic Discharge (ESD) Protection
Feature
Specification
Power switch type = High-side Number of channels = 1 Operating supply voltage Max = 30 V Max operating current = 10 A PROFET smart high-side power switch, single channel, Infineon. Overload protection Current limiting Short circuit protection Thermal shutdown Overvoltage protection Electrostatic discharge (ESD) protection

Ulasan Produk

Tidak ada ulasan