CAREL Carel Temperature Controller (PID Control) Number of Relay Outputs: 1 IR33V9MR20
#Grup produk P116428514
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IR33 Universal Electronic Controller. Carel's IR33 series of universal electronic controllers are panel-mounted controllers with updated and upgraded modules from their predecessor, the IR32. The IR33 series controllers feature two independent control loops, an auto-tuning function, and a real-time clock for cycle and alarm management, making them suitable for a wide range of applications. The controllers feature a simple user interface with an easy-to-read LED screen and large control buttons for easy operation. They also come in a standard size of 76.2 x 34.2 mm with a 71 x 29 mm panel cutout. The units can be powered by 12-24 ac/dc or 115-230 ac. They can also be used with a transformer to power low-voltage controllers with 110 ac or 230 ac. All IR33 series controllers feature network connectivity for monitoring and programming, making them extremely versatile. An optional RS-485 series interface allows connection to SSRs, relays, or relay analog units for ease of use. Auto-tuning. The controller's auto-tuning feature provides critical accuracy during configuration. Auto-tuning uses rule-based calculations, typically used by experienced engineers, to set the controller to the setpoint or load when it is warmed to ambient temperature. The factory-default PID parameters provide standard control and functionality but are not optimized for the system controlled by the IR33. The controller's auto-tuning feature is used to fine-tune three control parameters to optimize the controller for your application. Real-time Clock. The IR33 series incorporates a real-time clock (RTC) that supports management of the controller's internal operating cycle and alarm logging. The controller's internal RTC is a low-power resource for accurate timekeeping, freeing up system resources for precise monitoring and control. The IR33-controlled operating cycle maintains accuracy using an internal clock that can continue to keep track of time even when the main system is powered off or unavailable. The real-time clock is critical to the accuracy of time-based controllers and should not be confused with a hardware clock, which manages digital information. Unlike a hardware clock, the real-time clock considers human time units for relative control. Features and Benefits: Temperature or universal input Relay or SSR output versions Two independent control loops Auto-tuning PID control Real-time clock Infrared receiver and buzzer Plug-in terminals Remote control options Programming key compatibility
Feature
SpecificationOutput Type = Relay Supply Voltage = 24 V ac/dc Size = 76.2 x 34.2mm Number of Outputs = 1 Available Communication Module = Yes Product Series = Carel IR33 Panel Depth = 94mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Number%20of%20Relay%20Outputs%3A%201%20IR33V9MR20/eaP116428514-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
