CAMDENBOSS CAMDENBOSS, Height: 86 mm CBRS01VWH

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CamdenBoss Room Sensor Enclosure. Room sensor style enclosure for wall mounting. Moulded ABS, UL94-V0. Front and back clips (requires tools for disassembly once mounted to a wall). Internal PCB mounting pillars moulded to fit the front and back sections of the housing. Internal clips for snap-in PCBs. Recessed front face for overlays. Recessed rear face for adding labels. Available with or without top vent. Rear knockout (20mm diameter) for cable entry.
Feature
Specification
Height = 86 mm Width = 86 mm Dimensions = 86 x 86 x 25.5 mm Color = White Shield = None Series = CBR

Ulasan Produk

Tidak ada ulasan