CAMDENBOSS CAMDENBOSS, Aluminum, Height: 31 mm, Depth: 112 mm RTM5003/13-YEL

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CAMDENBOSS High-Temperature Paint Box 5000 Series. The 5000 Series is a durable, general-purpose aluminum die-cast enclosure with RFI shielding properties. It is rated IP54, which can be increased to IP65 with an optional gasket. This enclosure is available in red, yellow, green, and black. The lid seals tightly with M3 screws into tapped holes, providing a complete enclosure. Heat resistance: up to 260°C (without gasket). Durable and impact resistant. Internal slots for PCB mounting. Tri-mite paint finish. Easy to drill and machine. Coating thickness: 1.8 mm. Outer height includes 4 mm lid thickness. Optional gaskets: RTM5002/12 226-4155 226-4155 RTM5003/13 226-4199 226-4199 RTM5004/14 226-4183 226-4183 RTM5005/15 226-4177 226-4177 RTM5006/16 226-4161 226-4161. The following part numbers do not have the optional gasket and are therefore rated IP54: RTM5001/11: 244-8583 244-8583,; 508-7311 508-7311,; 508-7399 508-7399,; 797-0870 797-0870,; 797-0874 797-0874,; 797-0877 797-0877. RTM5007/17: 244-8656 244-8656; 508-7383 508-7383; 508-7462 508-7462; 797-0931 797-0931; 797-0934 797-0934; 797-0937 797-0937. FAQ: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the ingress of foreign objects (such as tools and dirt) and moisture. For more information, see the "SOLUTIONS" section at the top of the page or click on "Selection Guide of an Enclosure." What is included? Standard unit includes: Base Lid 14 Zinc-plated M3 screws Optional accessories: Wall mount kit IP65 gasket
Feature
Specification
Material = Aluminum die-cast, Depth = 112 mm, Height = 31 mm, Width = 62 mm, Dimensions = 112 x 62 x 31 mm, IP protection rating = IP54, Color = Yellow, Lid color = Yellow, Shielded = Yes, Series = 5000

Ulasan Produk

Tidak ada ulasan