CAMDENBOSS CAMDENBOSS, Aluminum, Height: 61 mm, Depth: 192 mm RTM5006/16-RED

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CAMDENBOSS High Temperature Paint Box 5000 Series. The 5000 Series is a durable, general-purpose aluminum die-cast enclosure with RFI shielding properties. It has an IP54 rating, which can be increased to IP65 with the use of an optional gasket. The enclosure is available in red, yellow, green, and black. Features and Benefits M3 screws fasten into tapped holes, tightly sealing the lid and completely sealing off the enclosure Temperature resistance: up to 260°C (without gasket) High durability and impact resistance Internal slot for PCB mounting Tri-mite paint finish Easy to drill and machine 1.8mm coating thickness Optional gasket included in outer height is 4mm lid thickness RTM5002/12 226-4155 226-4155 RTM5003/13 226-4199 226-4199 RTM5004/14 226-4183 226-4183 RTM5005/15 226-4177 226-4177 RTM5006/16 226-4161 226-4161. The following part numbers do not have the optional gasket and are therefore rated IP54: - RTM5001/11: 244-8583 244-8583; 508-7311 508-7311; 508-7399 508-7399; 797-0870 797-0870; 797-0874 797-0874; 797-0877 797-0877. - RTM5007/17: 244-8656 244-8656; 508-7383 508-7383; 508-7462 508-7462; 797-0931 797-0931; 797-0934 797-0934; 797-0937 797-0937. FAQ: What is an IP rating? IP ratings are used to define how well an electrical enclosure seals against the ingress of foreign objects (such as tools and dirt) and moisture. For more information, see the "SOLUTIONS" section at the top of the page or click on "Selection Guide of an Enclosure." What is included? Standard unit includes: Base Lid 14 Zinc-plated M3 screws Optional accessories: Wall mount kit IP65 gasket
Feature
Specification
Material = Aluminum die-cast, Depth = 192 mm, Height = 61 mm, Width = 112 mm, Dimensions = 192 x 112 x 61 mm, IP Protection Rating = IP54, Color = Red, Lid Color = Red, Shielded = Yes, Series = 5000

Ulasan Produk

Tidak ada ulasan