BULGIN Bulgin WiFi Antenna SMB, WiFi Stubby PX0407

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulgin IP68 Antennas. The Buccaneer antenna series is rugged and fully waterproof. Integrating the antenna into a waterproof connector reduces the number of connectors in the RF chain, lowering insertion loss and effectively increasing system gain. Complete protection in harsh environments. Integrated shielding with SMB connector. Gold-plated connections for reliable system performance. IP68, EN60529 (when mated with SMB connector). For suitable SMB connectors, see typical part number: 494-4342.
Feature
Specification
RF Protocol = WiFi Antenna Physical Shape = Stubby Mounting Type = Direct Antenna Directivity = Omnidirectional Series = 400

Ulasan Produk

Tidak ada ulasan