INFINEON Infineon N-Channel MOSFET 250 V 93 A Through-Hole Package TO-247AC 3 Pin

Sebelum PPN:
Rp5.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motor Control / AC-DC Synchronous Rectification MOSFETs, Infineon. Motor Control MOSFETs. Infineon offers a comprehensive portfolio of rugged N-Channel and P-Channel MOSFET devices for motor control applications. Synchronous Rectification MOSFETs. Our portfolio of synchronous rectification MOSFETs for AC-DC power supplies meets customer demands for high power density, small size, portability, and flexible systems.
Feature
Specification
Channel Type = N Maximum Continuous Drain Current = 93 A Maximum Drain-Source Voltage = 250 V Series = HEXFET Mounting Type = Through-Hole Pin Count = 3 Maximum Drain-Source Resistance = 14.5 mΩ Channel Mode = Enhancement Maximum Gate Threshold Voltage = 5 V Minimum Gate Threshold Voltage = 3 V Maximum Power Dissipation = 520 W Transistor Configuration = Single Maximum Gate-Source Voltage = -20 V, +20 V Operating Temperature Max = +175 °Cmm Height = 20.7 mm

Ulasan Produk

Tidak ada ulasan