CAMDENBOSS CAMDENBOSS, ABS resin, Height: 50 mm, Depth: 125 mm CSACST003

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CamdenBoss 1100 Series ABS Enclosures. Designed for a wide range of applications, the CamdenBoss 1100 Series general-purpose ABS enclosures are available with either a rugged ABS lid or a clear polycarbonate high-impact lid. Molded ABS, UL94-V0 box. Lid attaches with four M3 machine screws. Beveled edges, curved side walls. 1.2mm membrane keypad recess in lid and base. Polished finish for easy cleaning, stylish appearance. High profile for maximum internal volume. Plastic standoffs in base for PCB mounting. Excellent machining properties.
Feature
Specification
Material = ABS plastic Depth = 125 mm Height = 50 mm Width = 75 mm Dimensions = 125 x 75 x 50 mm IP protection rating = IP54 Color = Gray Lid color = Gray Shield = None Series = 1101

Ulasan Produk

Tidak ada ulasan