CAMDENBOSS CAMDENBOSS, ABS resin, Height: 35 mm, Depth: 90 mm CSACST001

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CamdenBoss 1100 Series ABS Enclosure. The CamdenBoss 1100 Series general-purpose ABS enclosure is designed for a wide range of applications. Available with a rugged ABS lid or a clear polycarbonate high-impact lid. Molded ABS, UL94-V0 box. Lid attaches with four M3 machine screws. Beveled edges, curved side walls. 1.2mm membrane keypad recess in the lid and base. Polished finish for easy cleaning and a stylish appearance. High profile maximizes internal volume. Plastic standoffs in the base for PCB mounting. Excellent machining properties.
Feature
Specification
Material = ABS plastic, Depth = 90 mm, Height = 35 mm, Width = 50 mm, Dimensions = 90 x 50 x 35 mm, IP Protection Rating = IP54, Color = Gray, Lid Color = Gray, Shield = None, Series = 1101

Ulasan Produk

Tidak ada ulasan