BROADCOM Broadcom Optical Encoder

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature hollow shaft encoder. This 500 ppr encoder is designed for direct mounting on motor shafts and other devices. Both versions have two digital output waveforms, 90° out of phase, providing resolution and direction information. However, the three-channel version also produces a pulse output (index) per revolution for greater versatility. 5 V dc operation with TTL-compatible output. Operating temperature: -40 to +100°C. Connects via a plug-in cable assembly (sold separately).
Feature
Specification
Encoder Readout = Incremental Encoder Signal = 2-channel quadrature with index pulse Supply Voltage = 5V dc Shaft Diameter = 1/4 inch Shaft Style = Hollow Maximum Operating Speed = 30000 rpm

Ulasan Produk

Tidak ada ulasan