BULGIN Bulgin IEC Connector C14 Male Panel Mount 10A 5 x 20mm BVB01/Z0000/02

Sebelum PPN:
Rp729.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Bulgin IEC Bulgin IEC320 plug is a straight male C14 connector with vertical side-fixed panel mounting. It features a switched inlet with a single-pole red neon switch. It is rated for a line voltage of 250 V ac and a current rating of 10 A. Note: All chassis plugs are compatible with 5 x 20 mm fuses. Features and Benefits 6.3 mm tagged single-fused inlet Tab terminals Unfiltered inlet option I/O marked switch option Applications Household appliances Electrical equipment Instrumentation amplifiers Computer hard drives Certifications UL certified CSA certified For IMQ SEMKO VDE SEV
Feature
Specification
IEC Connector Type = C14 Mounting Type = Panel Mount Male/Gender = Male Rated Current = 10A Connection Direction = Straight Wiring Method = Quick Connect Number of Fuses = 1 Rated Voltage = 250V Fuse Size = 5 x 20mm Shutter = None

Ulasan Produk

Tidak ada ulasan