BULGIN Bulgin IEC Connector C14 Male Panel Mount 10A PX0580/28

Sebelum PPN:
Rp159.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL recognized components, CSA certified, BSI, IMQ, SEMKO, VDE. Both plugs and sockets have a contact resistance of 10 mΩ, an insulation resistance of >10 3 MΩ, and an operating temperature range of -40 to +70°C. Standard 10 A flange mounting (C14). Rated 250 V ac/10 A, Type 250 (0.25 inch) blade receptacle. Uses insulating boot (part number 211-0913). Black models are available with 6.3 mm (195-912) or 2.8 mm (801-954) push-on receptacles. For clamp-mounted plug and socket, use part number 195-928. Depth 33 mm, fixing hole diameter 3.5 mm. Dimensions when fixed at the front: 27.4 x 19.8 mm, when fixed at the rear: 40 x 22.7 mm
Feature
Specification
IEC Connector Type = C14 Mounting Type = Panel Mount Male/Gender = Male Rated Current = 10A Connection Direction = Straight Wiring Method = Quick Connect Number of Fuse = None Rated Voltage = 250V Shutter = None

Ulasan Produk

Tidak ada ulasan