HARWIN HARWIN PCB Connection Pin Header 4-Pole 1.25mm 1-Row M30-6000446

Sebelum PPN:
Rp5.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shrouded header. Mates with M30-110 series housing (representative part number: 681-6763 681-6763)
Feature
Specification
Series = M30 Pitch = 1.25mm Number of Positions = 4 Number of Rows = 1 Connection Direction = Straight Shrouded/Unshrouded = Shrouded Connector System = Wire-to-Board Termination Method = Solder Surface Treatment: Contact = Tin Current Rating = 1.0A Voltage Rating = 150.0V Shrouded header. Mates with M30-110 series housings (typical part numbers: 681-6763 681-6763 ).

Ulasan Produk

Tidak ada ulasan