BROADCOM Broadcom, Fiber Optic Connector, POF HFBR

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 mm POF connector (Plastic Optical Fiber). Plug connector for 1 mm plastic fiber. Compatible with HP transmitters and receivers. Single (simplex) plugs available with or without latches. Double (duplex) plugs with latches for 2-pole cables.
Feature
Specification
Series = HFBR Type = POF Single-Sided/Double-Sided = Duplex Fiber Size = 1mm Insertion Loss = 2.8dB Color = Gray Operating Temperature Max = +85°C Operating Temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan