BULGIN Bulgin Circular Connector, 3-Pole, Miniature, Cable Mount, PX0411/03S/5560

Sebelum PPN:
Rp479.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulgin Buccaneer 400 Series 3-Position Female Circular In-Line Flex Cable Connectors feature socket-type connections. These connectors are rated for 250V AC/DC and up to 8A of current per contact. These cable-mount connectors are ideal for use in harsh conditions. The connector shells are made of glass-filled polyamide with gold-plated copper alloy contacts. Includes: 6 connectors, 1 backshell, cage clamp, clamp nut, gland, O-ring. Features and Benefits: Crimp or solder termination, straight body, cable outlet range: 5.5 to 6mm, easy assembly with no special tools required, mates with in-line flex connectors, operating temperature range: -40 to 80°C, shell size: 19mm, strain relief clamp. Waterproof and dustproof applications for electronics and industrial automation. Certifications: CSA certified, IP68 rating, IP69K, UL certified, VDE certified.
Feature
Specification
Number of Positions = 3, Mounting Type = Cable Mount, Connector Size = Miniature, Plug/Socket = Socket, Contact Gender = Female, Termination Method = Crimp, Solder, IP Protection Rating = IP68, Rated Current = 8.0A, Series = Buccaneer 400, Rated Voltage = 250.0V, Shell Size = 19, Housing Material = Polymer, Surface Treatment: Contact = Gold, Operating Temperature Max = +80°C

Ulasan Produk

Tidak ada ulasan