BULGIN Bulgin Circular Connector, 25-way, Standard, Panel Mount, PX0822/S

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CSA, UL, VDE. Panel plug/socket jam nut. For drilling tool, use part number 543-715
Feature
Specification
Number of Positions = 25 Mounting Type = Panel Mount Connector Size = Standard Plug/Socket = Socket Contact Gender = Female Termination Method = Crimp, Solder IP Protection Rating = IP68 Rated Current = 1.0A Series = Standard Buccaneer Rated Voltage = 50.0 V Shell Size = 38 Housing Material = Polymer Surface Treatment: Contact = Gold Operating Temperature Max = +70°C

Ulasan Produk

Tidak ada ulasan