BULGIN Bulgin Circular Connector, 3-Pole, Miniature, Rear Mount, PXP4013/03S

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulgin Buccaneer 4000 Series Panel Mount Circular Connector. The Bulgin Buccaneer 4000 Series panel connector is a rugged, waterproof circular connector for harsh environments. It is suitable for a variety of dusty and wet environments. This Bulgin Buccaneer panel mount circular connector is ideal for signal and power applications and features a secure push-pull instant latching mechanism. Features and Benefits: Mates with flex cable versions. Rear panel mounting. Contacts sold separately. IP66, 68, and 69K rated (when mated). Application Information: Ideal for a variety of connector applications in harsh environments, including industrial automation and food processing. It also offers unique features, such as being a perfect replacement for the Bulgin Buccaneer 4000 Series circular connector.
Feature
Specification
Number of Positions = 3 Mounting Type = Rear Mount Connector Size = Miniature Plug/Socket = Socket Contact Gender = Female Termination Method = Crimp, Solder IP Protection Rating = IP66, IP68, IP69K Rated Current = 10.0 A, 13.0 A Connection Direction = Straight Rated Voltage = 600 -> 0 V Mating Type = Quick Connect Housing Material = Polymer Shielded/Unshielded = Unshielded Operating Temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan