BULGIN Bulgin Circular Connector, 8-way, Miniature, Rear Mount, PX0413/08P

Sebelum PPN:
Rp479.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ensure the correct amperage contacts are selected to match the corresponding plug/socket amperage. Rear panel mounting plug and socket shell. Mates with cable connector. One fixing hole.
Feature
Specification
Number of Positions = 8 Mounting Type = Rear Mount Connector Size = Miniature Plug/Socket = Plug Contact Gender = Male Termination Method = Crimp, Solder IP Protection Rating = IP68 Rated Current = 5.0A Connection Direction = Straight Rated Voltage = 125.0V Shell Size = 19 Housing Material = Polymer Strain Relief = None Contact Material = Copper °C

Ulasan Produk

Tidak ada ulasan