BULGIN Bulgin Circular Connector, 2-Pole, Miniature, PCB Mount, PX0413/02S/PC

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chassis plug and socket PCB mounting. Mates with cable plug and socket.
Feature
Specification
Number of Positions = 2 Mounting Type = PCB Mount Connector Size = Miniature Plug/Socket = Socket Contact Gender = Female Termination Method = Solder IP Protection Rating = IP68 Rated Current = 8.0A Series = Buccaneer 400 Rated Voltage = 250.0V Shell Size = 19 Housing Material = Polymer Shielded/Unshielded = Unshielded Operating Temperature Max = +80°C

Ulasan Produk

Tidak ada ulasan