BULGIN Bulgin Circular Connector, Cable Mount, PX0800

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector Shells. Cable-mount or chassis-mount connector shells. Cable-mount shells can be mated with chassis-mount connector shells or with inline connectors using inline couplers. There are two types of chassis-mount shells: Style 1 is a robust type equipped with a flange for mounting a sealing cap. Style 2 chassis-mount shells are slim and require small mounting holes, and have a panel cutout for mounting a sealing cap.
Feature
Specification
Mounting Type = Cable Mount Plug/Socket = Socket Termination Method = Solder IP Protection Rating = IP68 Series = Mini Buccaneer Mating Type = Screw-on Housing Material = Polymer Operating Temperature Min = -20°C

Ulasan Produk

Tidak ada ulasan