BRAINBOXES Brainboxes Serial Card PCI Serial RS232, RS422, RS485

Sebelum PPN:
Rp7.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brainboxes Serial Boards feature a maximum data transfer rate of 230-400 Mbit/s, coupled with line drivers for uncompromising performance. BRAINBOXES' ES series offers simple, networked serial ports. The RS485 1 twisted pair, half-duplex configuration ensures trouble-free data transmission with automatic control of data direction. The web interface allows you to securely configure and control the serial port over a local network or the Internet using any browser. Features and Benefits User-friendly interface, easy to use and powerful Web configuration and RFC2217 compatible interface for non-Windows users LED status display Optional DIN rail mounting kit Serial port tunneling (individually configurable) allows serial cable replacement over any distance without the need for software Simple operation across each operating system Flow control: RTS/CTS DSR/DTR XON/XOFF Data rate: 10/100 Mbps Cable standard Crossover auto-detection (Auto-MDIX) Network Ethernet 10BaseT/100BaseTX connectivity Certified IP30 rating AEO C-TPAT Microsoft Certified Gold Partner WEEE RoHS EMC: CE TAA
Feature
Specification
Bus type = PCI Communication interface = Serial Number of ports = 2 Connection port = RS232, RS422, RS485 Maximum baud rate = 230.4kbit/s FIFO size = 256 (transmitter) B, 32 (receiver) B

Ulasan Produk

Tidak ada ulasan