BRAINBOXES Brainboxes Serial Device Servers

Sebelum PPN:
Rp9.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brainboxes PoE Ethernet to Serial Device Server The Brainboxes PoE Ethernet to Serial Device Server (Power over Ethernet) is a cutting-edge device that provides access to two RS-232 serial ports. The ES Series offers simple, network-ready serial ports. The web interface allows you to securely configure and control the serial ports over a local network or the Internet using any browser. The device is accessible via a TCP/IP socket from network devices such as Android tablets, PCs, and phones. Features and Benefits: Power over Ethernet, IEEE802.3af compliant, two RS-232 ports, data transfer rates: 110 to 1,000,000 baud, user-friendly interface, easy to use, powerful operation, serial port tunneling allows for serial cable replacement over any distance, no software required, optional DIN rail mounting kit, applications: modems, POS printers, industrial equipment certifications: CE
Feature
Specification
Maximum baud rate = 1Mbit/s

Ulasan Produk

Tidak ada ulasan