BRAINBOXES Brainboxes Serial Device Servers

Sebelum PPN:
Rp5.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brainboxes Device Servers: Brainboxes Ethernet-to-Serial Device Servers offer uncompromising performance with data transfer rates up to 1,000,000 baud when paired with 1 Mbit/s line drivers. Power over Ethernet (PoE) uses the IEEE 802.3af standard. The ES series of devices offers simple networked serial port connectivity. They also feature a web interface, allowing you to securely configure and control serial ports over a local network or the Internet using any browser. The device is accessible via a TCP/IP socket from network devices such as Android tablets, PCs, and phones. The user-friendly interface makes it easy to use and powerful to operate. Serial port tunneling allows for the replacement of serial cables over any distance. No software is required. Built-in power supply (power input range: 5 to 30 V DC). Applications: Modems, POS printers, industrial equipment.
Feature
Specification
Maximum baud rate = 1Mbit/s

Ulasan Produk

Tidak ada ulasan