BULGIN Bulgin Push Button Switch, Momentary, Panel Mount, SPST, MPI002/28/WH

Sebelum PPN:
Rp2.099.900
Spesifikasi
Contact ConfigurationSPST
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Operating Characteristics = Momentary Illumination = Yes Panel Cutout Diameter = 19.2mm Mounting Type = Panel Mount Push Button Color = Silver Contact Configuration = SPST Voltage Rating = 24V dc Push Button Style = Round LED Color = White IP Rating = IP66 Series = MPI002 Contact Current Rating = 50 mA @ 24 V dc Contact Material = Gold Plated Case Color = Silver

Ulasan Produk

Tidak ada ulasan