ITW SWITCHES ITW Switches Push Button Switch, Latching, Panel Mount, SPST, 48-2-RB-N-BK-B

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature sealed pushbutton switches, IP67. The 48 Series offers a variety of options in a small package. Choose from different button colors, terminations, bezels, and switching actions. They also feature an IP67 panel seal. Typical applications include office equipment, medical equipment, industrial machinery, outdoor controls, mass transit, and food processing equipment. Momentary/alternate switching action, gold contacts, various button colors, long life, solder or PC terminals, and an IP67-rated sealed panel.
Feature
Specification
Operating Characteristics = Latch Illumination = None Panel Cutout Diameter = 13.6mm Mounting Type = Panel Mount Push Button Color = Black Contact Configuration = SPST Voltage Rating = 48V dc Push Button Style = Dome LED Color = Clear IP Rating = IP67 Series = 48 Contact Current Rating = 250 mA @ 12 V dc Contact Material = Gold Plated Contacts DC Voltage Rating = 12V

Ulasan Produk

Tidak ada ulasan