Nidek Components (formerly Nidec Copal Electronics) Small Toggle Switch

Sebelum PPN:
Rp409.900 - Rp439.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Type: -*Mounting: Panel mount*Terminal shape: Solder terminal*Number of contacts: 2 contacts*Number of circuits: 2 circuits*Circuit configuration: DPDT*Contact operation: ON-ON*Contact operation (2): -*Operating part shape: Basic lever*Operating part direction: -*Nominal size: M12*Rated voltage (AC): 125/250V*Rated voltage (DC): -*Rated current (AC): 15/10A*Type: -*Rated current (DC): -*Length or diameter: -*Width: -*Thickness: -

Ulasan Produk

Tidak ada ulasan