Nidek Components (formerly Nidec Copal Electronics) Surface Mount Push Button Switches

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number68-2021-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Type: -*Implementation: PCB*Terminal shape: Through hole*Number of contacts: 2 contacts*Number of circuits: 1 circuit*Circuit configuration: SPDT*Contact operation: ON-(ON)*Contact operation (2): Momentary*Operating part shape: Sold separately*Operating part direction: Right angle*Nominal size: -*Rated voltage (AC): 28V*Rated voltage (DC): 28V*Rated current (AC): -*Type: -*Rated current (DC): -*Length or diameter: -*Width: -*Thickness: -

Ulasan Produk

Tidak ada ulasan