Nidek Components (formerly Nidec Copal Electronics) Standard Pushbutton Switches

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number68-2021-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Type: -*Mounting: Panel mount*Terminal shape: Solder terminal*Number of contacts: 2 contacts*Number of circuits: 2 circuits*Circuit configuration: DPDT*Contact operation: ON-ON*Contact operation (2): Alternate*Operation part shape: Round, button*Operation part direction: -*Nominal size: -*Rated voltage (AC): 250V*Rated voltage (DC): 30V*Rated current (AC): 3A*Type: -*Rated current (DC): 4A*Length or diameter: -*Width: -*Thickness: -

Ulasan Produk

Tidak ada ulasan