BLACKMAGICDESIGN DeckLink IP/SDI HD

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number67-7478-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DeckLink IP cards are compatible with the IP video standard SMPTE ST 2110. This standard describes the transport, synchronization and definition of video, audio and auxiliary data for broadcast over IP networks. The standard uses a PTP clock to synchronize video sources. DeckLink IP supports SMPTE-2110-20 uncompressed video, SMPTE-2110-21 traffic shaping/timing, SMPTE-2110-30 audio and SMPTE-2110-40 ancillary data. A big advantage of SMPTE 2110 is that all video, audio and auxiliary data is carried independently across the network. DeckLink IP also supports multicasting, which is an extremely efficient way to send video, audio and auxiliary data from a single source to multiple destinations.
Feature
Specification
*Product Type: Other Interface*Specifications: [Connections]*SDI Port: Two bidirectional 12-bit SD/HD ports. Independently configurable inputs and outputs, 16-channel audio (embedded in SD and HD).*10G Ethernet Port: One 10G BASE-T, 10G Ethernet port. Supports two input channels and two output channels. Each supports up to 1080p60 and 16 audio channels. *Sync Output: Tri-level sync or black burst*Computer Interface: PCI Express 4-lane Generation 2. Compatible with 4, 8, and 16-lane PCI Express slots*Supported Codecs: AVC-Intra, AVCHD, Canon XF MPEG2, Digital SLR, DV-NTSC, DV-PAL, DVCPRO50, DVCPROHD, DPX, HDV, HEVC, XDCAM EX, XDCAM HD, XDCAM HD422, DNxHR & DNxHD, Apple ProRes 4444, Apple ProRes 422 HQ, Apple ProRes 422, Apple ProRes LT, Apple ProRes 422 Proxy, Uncompressed 8-bit 4:2:2, Uncompressed 10-bit 4:2:2, Uncompressed 10-bit 4:4:4*Installation: PCI Express Full Height*Power Consumption: 10 Watts*Includes: DeckLink IP/SDI HD, Welcome Wallet (with QR code for software download) * Warranty: 3-year limited manufacturer's warranty * Code number: B0I00D3 * *This product cannot be canceled after ordering.

Ulasan Produk

Tidak ada ulasan