Nidek Components (formerly Nidec Copal Electronics) Ultra-miniature rotary switch

Sebelum PPN:
Rp819.900
Spesifikasi
AS ONE Part Number68-2021-12
Number of Circuits1
Number of Contacts10
Offset Angle (°)36
Rated Voltage (V)125
contact Current Rating (A)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Type: -*Mounting: Panel mount*Terminal shape: Solder terminal*Number of circuits: 1 circuit*Number of contacts: 10 contacts*Switching angle: 36°*Contact operation: -*Operating part shape: Round shaft with groove*Rated voltage (AC): 125V*Rated voltage (DC): -*Rated current (AC): 0.5A*Rated current (DC): -*Length or diameter: 16.00mm*Width: 16.00mm*Type: -*Thickness: 51.00mm

Ulasan Produk

Tidak ada ulasan