Parker Hannifin Air-Operated Manual Control Valve Parker PXB Series Plunger

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number68-4149-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With actuator switch on control gear. Valve and Electrical Contact BlocksParker's valve and electrical contact blocks Modular construction of valves and contact blocks allows flexible configurations. High quality Viton seals ensure reliability of pneumatic systems. Modular construction. Component parts must be ordered separately. 4mm, 3//2 normally open or normally closed function Up to 3 valves or contact blocks per actuator Electrical contacts and pneumatic valves can be actuated simultaneously via electrical contact blocks 22mm mounting diameter Contact rating 240 Vac 3 A High quality manually operated spool valve Viton seal Suitable for positive or negative pressure lines
Feature
Specification
*Control mechanism: Plunger *Function: 3/2 *Thread of connection port: Push-in 4mm *Manufacturer series: PXB *Maximum operating pressure: 9 bar *Maximum flow rate: 60L/min *Operating temperature Min: -15°C *Operating temperature mAx: +60°C *Number of ports: 3/2 *RoHS compliance status: Not applicable *Code number: 414-7541

Ulasan Produk

Tidak ada ulasan