BROADCOM Broadcom LED Display, 4 Digits, Red HCMS-3906

Sebelum PPN:
Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Avago HCMS-39xx Series 4- and 8-digit alphanumeric LED displays. 5x7 dot matrix displays available in 4- and 8-digit packages. XY stackable. Serial bus interface. +3.3V supply voltage. 0.15-inch character height, 4- and 8-character package. 0.20-inch character height, 4- and 8-character package.
Feature
Specification
Display Type = Dot Matrix Number of Characters = 4 LED Color = Red Dominant Wavelength = 628 nm Character Width = 2.1 mm Character Height = 3.7 mm Mounting Type = Through-Hole Mounting External Dimensions Depth = 5.1 mm Decoder Included = Yes Luminous Intensity = 2.3 mcd Surface Color = Black Operating Temperature Range = -40 to +85°C

Ulasan Produk

Tidak ada ulasan