BROADCOM Broadcom LED, RGB, Surface Mount, Chip LED, HSMF-C118

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Avago HSMF-C113/4/5/8 Series LEDs. The Avago Technologies HSMF-C113/4/5/8 series are vertical tri-color chip LEDs. This LED family is designed in a compact, three-die vertical package. Any color can be optionally configured using any combination of the three primary colors. This allows users to create a wide range of colors to suit any application or product theme. The HSMF-C113/4/5/8 LEDs' small package size and low profile make them ideal for applications such as backlighting, status indication, and front panel lighting. Other ideal applications include office automation, home appliances, and industrial equipment. The HSMF-C113/4/5/8 LEDs feature: - Three dies in one compact package - Red/Green/Blue color combinations - Common anode - Diffused optics - Compatible with reflow soldering - Low-profile package ideal for backlighting applications - Transparent and diffused
Feature
Specification
LED Color = RGB Package Type = Chip LED Mounting Type = Surface Mount Number of LEDs = 3

Ulasan Produk

Tidak ada ulasan